Zoro Homepage

SINGLE MONITOR MOUNT WITH HYDR

  • Mfr # HYDRA1GB

  • Zoro # G512179536


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Plastic, Aluminum, Steel
Weight Capacity
2.2 to 19.84 lb
Finish
Powder Coated
Includes
Single Monitor Mount with Hydralift Pneumatic Arm, VESA Plate.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA1GB
Zoro #
G512179536
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
32"
Minimum Screen Size Supported
17"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in

Details

Color
Matte Black
Material
Plastic, Aluminum, Steel
Weight Capacity
2.2 to 19.84 lb
Finish
Powder Coated
Includes
Single Monitor Mount with Hydralift Pneumatic Arm, VESA Plate.
Features
Cable Management, Grommet, +/- 180° Rotation, Robust, Adjustable, Tension Spring, +/- 45° Tilt, +/- 90° Swivel
Item
Mounting Arm
Mounting
Desk
Minimum Load Capacity
2.20 lb
Number of Displays Supported
1
Package Contents
Single Monitor Mount with Hydralift Pneumatic Arm VESA Plate
Finishing
Powder Coated
Device Supported
Monitor
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
19.84 lb
VESA Mount Compatible
Yes
Application
Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.