
STEEL VESA OFFSET ADAPTER
Mfr # AMRV120
Zoro # G212125505
product price: $23.95
/eaKey Features
Color
Metallic Gray
Width
4.53 in
Load Capacity
17.64 lb
Finish
Powder Coated
Material
Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMRV120
Zoro #
G212125505
UPC #
-
Country of Origin
China
Dimensions
Width
4.53 in
Depth
9.65 in
Length
1.10 in
Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in
Maximum Screen Size Supported
27 in
Minimum Screen Size Supported
13 in
Details
Item
Mounting Adapter
Color
Metallic Gray
Load Capacity
17.64 lb
Finish
Powder Coated
Material
Steel, Plastic
Includes
Steel VESA Offset Adapter, M4/M5 Screws , Washers
Features
Adjustable
Device Supported
Monitor Mount, Monitor
VESA Mount Compatible
Yes
Number of Displays Supported
1
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
17.64 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.