TILTING FLAT PANEL WALL MOUNT
Mfr # EZW1327
Zoro # G612179528
product price: $21.69
/eaKey Features
Material
Steel
Height
4.9"
Width
4.9"
Weight Capacity
39.68 lb
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZW1327
Zoro #
G612179528
UPC #
-
Country of Origin
China
Dimensions
Height
4.9"
Width
4.9"
Depth
1.3"
Maximum Screen Size Supported
27"
Minimum Screen Size Supported
13"
Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in
Details
Material
Steel
Weight Capacity
39.68 lb
Mounting
Wall
Item
Wall Mount
Includes
Mounting Hardware.
Features
-12° to 12° Tilt, Adjustable Viewing Angle
Package Contents
EZW1327 Wall Mount, Mounting Hardware
Device Supported
Flat Panel Display, LED Panel, Plasma Display, TV, Touchscreen Monitor, Monitor, LCD Display
Maximum Load Capacity
39.68 lb
VESA Mount Compatible
Yes
Mount Profile
Low Profile
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.