Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPLE MONITOR MOUNT ARTICULAT

  • Mfr # HYDRA3XL

  • Zoro # G312179477


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
White, Chrome, Black
Material
Aluminum Alloy, Plastic, Steel
Weight Capacity
33 lb
Features
Cable Management, Durable, Articulating, Pivot, 360° Rotation, Ergonomic, +/- 180° Arm Swivel, Tilt, Flexible, -90°/85° Tilt; Height Adjustable
Maximum Load Capacity
33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA3XL
Zoro #
G312179477
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
29"
Minimum Screen Size Supported
15"
Height Adjustable
Yes
Min. Screen Size Supported
15 in
Max. Screen Size Supported
29 in

Details

Color
White, Chrome, Black
Material
Aluminum Alloy, Plastic, Steel
Weight Capacity
33 lb
Features
Cable Management, Durable, Articulating, Pivot, 360° Rotation, Ergonomic, +/- 180° Arm Swivel, Tilt, Flexible, -90°/85° Tilt; Height Adjustable
Item
Desk Mount
Maximum Load Capacity
33 lb
Device Supported
Flat Panel Display, Monitor, Display Screen, Curved Screen Display
VESA Mount Compatible
Yes
Number of Displays Supported
3
Mounting Pattern
75 x 75, 100 x 100
Application
Desk

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.