Zoro Homepage

TRIPLE MONITOR STAND MAX 30IN

  • Mfr # AMR3S30

  • Zoro # G412312521


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy, Steel, Plastic
Height
19.8"
Width
62.6"
Weight Capacity
22.05 to 66.14 lb
Depth
5.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR3S30
Zoro #
G412312521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
19.8"
Width
62.6"
Depth
5.3"
Height Adjustable
Yes
Maximum Screen Size Supported
30"
Max. Screen Size Supported
30 in

Details

Material
Aluminum Alloy, Steel, Plastic
Weight Capacity
22.05 to 66.14 lb
Item
Monitor Stand
Features
Swivel, Sturdy, Hinge System, Pivot, Cable Management, Tilt, Adjustable Torque, Ergonomic, Rotate, Rugged; Height Adjustable
Tilt Angle
-10° ~ +15°
Minimum Load Capacity
22.05 lb
Number of Devices Supported
3
Maximum Load Capacity
66.14 lb
VESA Mount Standard
100 x 100, 75 x 75
Application
Monitor, Display Screen, Flat Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.