Zoro Homepage

TRIPLE MONITOR STAND MAX 32IN

  • Mfr # AMR3S32

  • Zoro # G712312474


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Steel, Aluminum Alloy
Height
19.8"
Width
66.8"
Weight Capacity
66.14 lb
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR3S32
Zoro #
G712312474
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
19.8"
Width
66.8"
Length
5.31 in
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Plastic, Steel, Aluminum Alloy
Weight Capacity
66.14 lb
Features
Tilt, 360° Rotation, Rugged, Swivel
Mounting
Desktop
Item
Display Stand
Standards
TAA Compliant
VESA Mount Standard
200 x 100, 75 x 75, 100 x 100
Maximum Load Capacity
66.14 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.