Zoro Homepage

ULTRA-SLIM DESK TOP RISER 26IN

  • Mfr # EZUP2619

  • Zoro # G112669260


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Steel, Medium Density Fiberboard (MDF), Polyvinyl Chloride (PVC), Metal, Aluminum
Width
18.50 in
Weight Capacity
17.64 lb
Mounting
Desk, Freestanding, Tabletop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZUP2619
Zoro #
G112669260
UPC #
-
Country of Origin
China

Dimensions

Width
18.50 in
Min. Adjustable Stand Height
1.80 in
Max. Adjustable Stand Height
15.90 in
Length
26.40 in

Details

Color
Black
Material
Plastic, Steel, Medium Density Fiberboard (MDF), Polyvinyl Chloride (PVC), Metal, Aluminum
Weight Capacity
17.64 lb
Mounting
Desk, Freestanding, Tabletop
Number of Shelves
1
Frame Material
Steel
Features
Low Profile Design, Scratch Resistant, Handle, Durable, Water Resistant, Laminated, Rugged, Portable, Scuff Resistant, Foldable, Lift Mechanism, Impact Resistant, Adjustable; Height Adjustable
Shape
Rectangular
Assembly
Not Required
Item
Multipurpose Desktop Riser
Application
Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.