
ULTRA-SLIM DESK TOP RISER 32IN
Mfr # EZUP3222
Zoro # G612669258
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Plastic, Iron, Board
Height
15.7"
Width
21.3"
Weight Capacity
22.05 lb
Mounting
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZUP3222
Zoro #
G612669258
UPC #
-
Country of Origin
China
Dimensions
Height
15.7"
Width
21.3"
Maximum Adjustable Stand Height
15.75"
Height Adjustable
Yes
Max. Adjustable Stand Height
15.75 in
Length
31.30 in
Details
Color
White
Material
Steel, Plastic, Iron, Board
Weight Capacity
22.05 lb
Mounting
Desktop
Maximum Load Capacity
22.05 lb
Item
Display Stand
Features
Sturdy, Compact, Comfortable, Scratch Resistant, Scuff Resistant, Chemical Resistant, Handle, Non-skid; Height Adjustable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.