Zoro Homepage

UNIVERSAL ANTI-THEFT TABLET VE

  • Mfr # EZPADVESA

  • Zoro # G512669242


product price: $30.55
/ea

Key Features

Material
Plastic, Steel
Length
9.4 in
Width
6.3 in
Height
1.7 in
Mounting Pattern
7(5) 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZPADVESA
Zoro #
G512669242
UPC #
-
Country of Origin
China

Dimensions

Length
9.4 in
Width
6.3 in
Height
1.7 in
Maximum Screen Size Supported
12.5 in

Details

Item
Mounting Adapter
Material
Plastic, Steel
Mounting Pattern
7(5) 75, 100 x 100
Device Supported
Tablet
Package Contents
Universal Anti-Theft Tablet VESA Adapter Clamp, Instruction Manual
Maximum Load Capacity
4.41 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.