
VERTICAL DUAL DISPLAY MONITOR
Mfr # HYDRA2V
Zoro # G412669250
product price: $56.19
/eaKey Features
Color
White, Chrome, Black
Material
Plastic, Steel, Aluminum Alloy
Weight Capacity
35.27 lb
Features
Cable Management, Durable; Height Adjustable
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYDRA2V
Zoro #
G412669250
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
Yes
Minimum Screen Size Supported
15"
Maximum Screen Size Supported
27"
Min. Screen Size Supported
15 in
Max. Screen Size Supported
27 in
Details
Color
White, Chrome, Black
Material
Plastic, Steel, Aluminum Alloy
Weight Capacity
35.27 lb
Item
Desk Mount
Features
Cable Management, Durable; Height Adjustable
VESA Mount Compatible
Yes
Number of Displays Supported
2
Device Supported
Monitor, Curved Screen Display
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
35.27 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.