Zoro Homepage

VESA ADAPTER 100X100 TO 200X10

  • Mfr # AMRV201

  • Zoro # G412125299


product price: $19.29
/ea

Key Features

Color
Black
Width
7.9 in
Finish
Powder Coated
Material
Rolled Steel, Steel
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRV201
Zoro #
G412125299
UPC #
-
Country of Origin
China

Dimensions

Width
7.9 in
Length
7.9 in

Details

Item
Mounting Adapter
Color
Black
Finish
Powder Coated
Material
Rolled Steel, Steel
Includes
VESA Adapter for 200x200 or 200x100, 4 x M5, 4 x Ø 15x5.3x1.2
Features
Sturdy
Mounting Pattern
200 x 200, 200 x 100, 100 x 100
VESA Mount Compatible
Yes
Device Supported
Desk Mount, Monitor, Wall Mount, TV
Durability
Bend Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.