Zoro Homepage

VESA PLATE ADAPTER 200X200 300

  • Mfr # AMRV402

  • Zoro # G012125699


product price: $25.55
/ea

Key Features

Color
Powder Coated Black
Finish
Powder Coated
Material
Rolled Steel, Steel
Application
Desk, Wall
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRV402
Zoro #
G012125699
UPC #
-
Country of Origin
China

Details

Item
Mounting Plate
Color
Powder Coated Black
Finish
Powder Coated
Material
Rolled Steel, Steel
Application
Desk, Wall
VESA Mount Compatible
Yes
Mounting Pattern
400 x 400, 200 x 200, 300 x 300, 100 x 100, 75 x 75
Device Supported
Display, Monitor, TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.