Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VESA PLATE ADAPTER 75/100 400X

  • Mfr # AMRV400X

  • Zoro # G412125350


product price: $23.15
/ea

Key Features

Material
Steel
Includes
VESA Adapter Plate For 400x400 Display Mount Adapter, Universal Hardware Pack
Mount Pattern
Universal
Device Supported
LCD TV, LED TV, Monitor, Display
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRV400X
Zoro #
G412125350
UPC #
-
Country of Origin
China

Details

Item
Mounting Adapter
Material
Steel
Includes
VESA Adapter Plate For 400x400 Display Mount Adapter, Universal Hardware Pack
Mount Pattern
Universal
Device Supported
LCD TV, LED TV, Monitor, Display
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75, 400 x 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.