Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, Polyetheline, White, One Size Fits All

  • Mfr # DA2846

  • Zoro # G411418033


product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyetheline
Named Size
One Size Fits All
Features
28 x 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA2846
Zoro #
G411418033
UPC #
-
Country of Origin
China

Dimensions

Named Size
One Size Fits All

Details

Item
Apron
Color
White
Material
Polyetheline
Features
28 x 46

Description

Protect your clothing from spills and stains with affordably priced use-once aprons. Waterproof polyethylene acts as an excellent barrier against room-temperature grease and oils, sauces and juices. Extra-long ties accommodate nearly any wearer. Individual packaging helps ensure sanitary usage.


  • • Protect clothing from spills and stains.
  • • Waterproof polyethylene.
  • • Extra-long ties.
  • • Individually packaged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.