Zoro Homepage

Apron, Seamless, 0.5 mil, White

  • Mfr # DA2846

  • Zoro # G715812285


product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
White
Named Size
Universal
Overall Length
28 in
Thickness
0.5 mil
Seam Style
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA2846
Zoro #
G715812285
UPC #
072288107276
Country of Origin
United States

Dimensions

Named Size
Universal
Overall Length
28 in
Thickness
0.5 mil
Size
Universal
Overall Width
46 in

Details

Item
Apron
Color
White
Seam Style
Seamless
Anti-Static
No
Neck Closure Type
Loop Strap
Liquid Dispersal Type
Splash, Spray
Apron Type
Bib
Series
AmerCareRoyal
Back Style
Open
Waist Closure
Tie
Includes
N
Number of Pockets
0
Secondary Flame Resistance
No
Breakaway
No
Packaging
Bulk
Fabric Material
Polyethylene
Adjustable
No
Product Type
Apron
Style
Disposable Apron

Description

AmerCareRoyal Lightweight Apron, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.