Shop AMERCAREROYAL
See all product information
Create Account
Apron, White, Universal, 46 in. W, PK1000
- Mfr # DA2846
- Zoro # G423939229
product price:Â
$
96.15
/pk of 1000, $0.10/ea
Key Features
Size
Universal
Adjustable
No
Overall Width
46 in
Color
White
Style
Disposable Apron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA2846
- Zoro #
- G423939229
- UPC #
- 072288107276
- Country of Origin
- Cambodia
- Adjustable
- No
- Color
- White
- Item
- Apron
- Style
- Disposable Apron
- Fabric Material
- Polyethylene
- Product Type
- Apron
- Number of Pockets
- 0
- Includes
- N
- Wire Color
- White
- Container Type
- Disposable Apron
- Sensor Body Style
- Disposable Apron
Dimensions
- Size
- Universal
- Overall Width
- 46 in
- Overall Length
- 28 in
- Wire Rope Length
- 28 in
- Length
- 28 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Apron, Product Type Apron, Adjustable No, Color White, Fabric Material Polyethylene, Includes N, Number of Pockets 0, Overall Length 28 in, Size Universal, Overall Width 46 in, Style Disposable Apron, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.