Zoro Homepage

Chopsticks, Bamboo, 9", Natural, PK1000

  • Mfr # RPP R809

  • Zoro # G4184054


product price: $69.19
/pk 1000, $0.07/ea

Key Features

Includes
Includes 1000 sets of chopsticks
Material
Bamboo
Length
9"
Color
Natural
Utensils Type
Serving Utensil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPP R809
Zoro #
G4184054
UPC #
72288118364
Country of Origin
China

Dimensions

Length
9"

Details

Includes
Includes 1000 sets of chopsticks
Material
Bamboo
Color
Natural
Utensils Type
Serving Utensil

Description

Royal Paper Chopsticks, Bamboo, 9", Natural, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.