Zoro Homepage

Coffe Stirrers, Wood 5.5" PK1000

  • Mfr # R810

  • Zoro # G4491560


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Size
5.5"
Material
Birch Wood
Color
Natural
Weight
0.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R810
Zoro #
G4491560
UPC #
072288110696
Country of Origin
China

Dimensions

Size
5.5"

Details

Item
Coffe Stirrers,Wood,5.5",Wdg,PK1000
Material
Birch Wood
Color
Natural
Weight
0.8 lbs

Description

Coffe Stirrers,Wood,5.5 In.,Wdg,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.