
Disposable Gloves, .03mm Palm, Poly, 100 PK, Clear (Discontinued)
- Mfr # 485RDEG
- Zoro # G011239168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485RDEG
Zoro #
G011239168
UPC #
718453865038
Country of Origin
Unknown
Dimensions
Palm Thickness
.03mm
Length
21 1/2 in
Details
Item
Disposable Gloves
Color
Clear
Material
Poly
Latex-Free
Yes
Description
Elbow length poly gloves are perfect for light tasks such as mixing salads or food in vats and bins in schools, bakeries, and restaurants. Each glove is made of clear .03 mm thick polyethylene and measures 21 1/2 in. long to provide plenty of protection for a worker's entire forearm and prevent food contamination. This poly glove is made of 100% latex free material to accommodate people with allergies to latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.