Zoro Homepage

Hairnet, Light Brown, 28 in, 2880 PK

  • Mfr # RPH144LTDB28

  • Zoro # G6455201


product price: $470.99
/pk 2880, $0.16/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPH144LTDB28
Zoro #
G6455201
UPC #
72288116803
Country of Origin
Sri Lanka

Dimensions

Size
28 in

Details

Item
Hairnet
Color
Light Brown

Description

Royal 28" Latex Free Dark Brown Light Weight Hairnet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.