
Heavyweight Poly Aprons, Plastic, White, One Size Fits All, 500 PK
Mfr # RPA20
Zoro # G710431405
product price: $262.99
/pk 500, $0.53/ea
Free Shipping & Returns
Key Features
Color
White
Material
Plastic
Closure Type
Bib
Size
One Size Fits All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA20
Zoro #
G710431405
UPC #
-
Country of Origin
China
Dimensions
Size
One Size Fits All
Details
Item
Heavyweight Poly Aprons
Color
White
Material
Plastic
Closure Type
Bib
Description
Protect your clothing from spills and stains with affordably priced use-once aprons. Made of heavyweight, waterproof polyethylene. Full size with extra long ties for additional ease and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.