
Mint Cello-Wrapped Wood Toothpicks, 2 1/2", Natural, PK15000
Mfr # RPP RM115
Zoro # G4603905
product price:Â $59.45
Key Features
Color
Natural
Material
Wood
Fsc Certified
No
Wrapped/Unwrapped
Wrapped
Features
Extra-sharp ends.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPP RM115
Zoro #
G4603905
UPC #
72288108334
Country of Origin
China
Dimensions
Length
2.5 in
Details
Color
Natural
Material
Wood
Item
Wrapped Toothpicks
Fsc Certified
No
Wrapped/Unwrapped
Wrapped
Features
Extra-sharp ends.
Bio Based
No
Bpi Certified
No
Compostable
No
Bendable
No
SFI Certified
No
Recyclable
No
Usda Certified Bio Based Products
No
Pack Count
15000
Description
Royal Mint Cello-Wrapped Wood Toothpicks, 2 1/2", Natural, 1000/Box, 15 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.