Zoro Homepage

Poly Apron, 42 in, White, One Size Fits All, 1000 PK

  • Mfr # DA2442

  • Zoro # G4190372


product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
White
Length
42 in
Size
One Size Fits All
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA2442
Zoro #
G4190372
UPC #
72288107269
Country of Origin
China

Dimensions

Length
42 in
Size
One Size Fits All
Width
24 in

Details

Item
Poly Apron
Color
White

Description

Royal Poly Apron, White, 24 in. W x 42 in. L, One Size Fits All, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.