
Round Wood Toothpicks, 2 1/2", Natural, PK96000
Mfr # RPP R820
Zoro # G4576684
product price:Â $162.89
Free Shipping & Returns
Key Features
Color
Natural
Material
Wood
Features
Extra-sharp ends.
Bendable
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPP R820
Zoro #
G4576684
UPC #
72288108273
Country of Origin
China
Dimensions
Length
2.5 in
Details
Color
Natural
Material
Wood
Features
Extra-sharp ends.
Bendable
No
Fsc Certified
No
SFI Certified
No
Item
Unwrapped Toothpicks
Bio Based
No
Bpi Certified
No
Compostable
No
Pack Count
96000
Usda Certified Bio Based Products
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Description
Royal Round Wood Toothpicks, 2 1/2", Natural, 24 Inner Boxes of 800, 5 Boxes/Carton, 96,000 Toothpicks/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.