Royal 7.75"x5.5"x3.5" #4 Kraft Folded Takeout Box, PK160

  • Mfr # FTB4N

  • Zoro # G5994647


product price: $126.99
/pk 160, $0.79/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
15.1 in
Height
18.5 in
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTB4N
Zoro #
G5994647
UPC #
72288132414
Country of Origin
China

Dimensions

Width
15.1 in
Height
18.5 in
Length
21.5 in

Details

Color
Kraft
Item
Folded Takeout Box

Description

Royal 7.75"x5.5"x3.5" #4 Kraft Folded Takeout Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.