Royal 9" Bamboo Chopsticks In Red Paper Sleeve, PK1000

  • Mfr # R809

  • Zoro # G6446908


product price:  $82.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Bamboo
Height
9 in
Utensils Type
Serving Utensils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R809
Zoro #
G6446908
UPC #
72288118364
Country of Origin
China

Dimensions

Height
9 in

Details

Item
Chopsticks
Material
Bamboo
Utensils Type
Serving Utensils

Description

Royal 9" Bamboo Chopsticks In Red Paper Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.