Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spun-Bonded Polypropylene, White, 21", 1000 PK

  • Mfr # RP110NWP

  • Zoro # G301859786


product price: $90.29
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
White
Material
Spun-Bonded Polypropylene
Size
21"
Fabric Weight
6.6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP110NWP
Zoro #
G301859786
UPC #
-
Country of Origin
China

Dimensions

Size
21"

Details

Color
White
Material
Spun-Bonded Polypropylene
Fabric Weight
6.6 lbs

Description

Medical-industry focused design provides full-head coverage, ensuring sanitary protection. Breathable cloth-like material delivers a cool and comfortable wearing experience. Snug-fitting elastic band keeps the net in place without unpleasant pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.