Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taster Spoons White, Polystyrene, PK3000

  • Mfr # RPP RTS3000

  • Zoro # G4495368


product price: $50.75
/pk 3000, $0.02/ea

Key Features

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPP RTS3000
Zoro #
G4495368
UPC #
072288122125
Country of Origin
China

Dimensions

Length
3 in

Details

Disposable Cutlery Grouping
Spoon
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Item
Taster Spoons,Polystyrene,White,PK3000
Material
Plastic
Color
White

Description

Taster Spoons,Polystyrene,White,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.