Shop AMERELLE

163TRBR 1 Toggle- 1 Rocker Combo Polished Brass Stamped Steel Wall Plate

  • Mfr # 3501236

  • Zoro # G003978297


product price:  $28.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3501236
Zoro #
G003978297
UPC #
70686179321
Country of Origin
China

Description

Features
  • Number of Gangs: 2 gang
  • Color: Polished Brass
  • Material: Stamped Steel
  • Switch Style: Toggle and Rocker/GFCI
  • Product Type: Wall Plate
  • Number in Package: 1 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.