Century Polished Brass 2 gang Stamped Steel Duplex Wall Plate 1 pk
- Mfr # 163DDBR
- Zoro # G205265737
product price:
$
7.95
/ea
Key Features
Number of Gangs
2 gang
Color
Beige
Material
Stamped Steel
Finish
Polished Brass
Special Features
Amerelle wallplates do more than just cover electrical boxes. They are an easy and inexpensive way to add a decorative accent to any room by matching or complementing other design elements such as cabinet hardware, plumbing and lighting fixtures, flo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 163DDBR
- Zoro #
- G205265737
- UPC #
- 70686392454
- Country of Origin
- China
- Item
- Wall Plate
- Number of Gangs
- 2 gang
- Color
- Beige
- Material
- Stamped Steel
- Finish
- Polished Brass
- Special Features
- Amerelle wallplates do more than just cover electrical boxes. They are an easy and inexpensive way to add a decorative accent to any room by matching or complementing other design elements such as cabinet hardware, plumbing and lighting fixtures, flo
Dimensions
- Height
- 4.94 in
- Width
- 4.56 in
Description
Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing & lighting fixtures, flooring, wallpaper & more.
- • ELEVATING STYLE: An Amerelle Wall Platewill give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish.
- • LASTING VALUE: Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate. Made from the finest materials to maintain its finish for years. An Amerelle Wall Plateis an inexpensive upgrade to any home.
- • SUPERIOR QUALITY: Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home.
- • PRODUCT DETAILS: Configruation: 2-Gang Duplex Outlet Material: Stamped Steel Color: Nickel Dimensions: 4.94 inch (H) x 4.56 inch (W) cULus Listed Color Mach Mounting Screws Included
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.