Wall Plate, Number of Gangs: 1 Steel, Steel, Brushed Nickel Finish, Gray

  • Mfr # 163DBN

  • Zoro # G3808790


product price:  $7.59
/ea

Key Features

Number of Gangs
1
Color
Gray
Material
Steel, Steel
Finish
Brushed Nickel
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163DBN
Zoro #
G3808790
UPC #
70686569283
Country of Origin
China

Dimensions

Height
7.5 in
Width
0.01 in
Length
3.88 in

Details

Item
Wall Plate
Number of Gangs
1
Color
Gray
Material
Steel, Steel
Finish
Brushed Nickel
Type
Duplex
Mounting Type
Wall

Description

Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing & lighting fixtures, flooring, wallpaper & more.


  • • ELEVATING STYLE: An Amerelle Wall Plate will give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish.
  • • LASTING VALUE: Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate. Made from the finest materials to maintain its finish for years. An Amerelle Wall Plate is an inexpensive upgrade to any home.
  • • SUPERIOR QUALITY: Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home.
  • • PRODUCT DETAILS: Configruation: 1-Gang Duplex Outlet Material: Stamped Steel Color: Nickel Dimensions: 4.94 inch (H) x 2.88 inch (W) cULus Listed Color Mach Mounting Screws Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.