Wall Plate, Number of Gangs: 2 gang Stamped Steel, Matte Finish, Black

  • Mfr # 163DMB

  • Zoro # G3808328


product price:  $7.35
/ea

Key Features

Number of Gangs
2 gang
Color
Black
Material
Stamped Steel
Finish
Matte
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163DMB
Zoro #
G3808328
UPC #
70686004579
Country of Origin
China

Dimensions

Width
3.8 in
Height
7.5 in
Length
0.25 in

Details

Item
Wall Plate
Number of Gangs
2 gang
Color
Black
Material
Stamped Steel
Finish
Matte

Description

Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing and lighting fixtures, flooring, wallpaper and more.


  • • ELEVATING STYLE: An Amerelle Wall Plate will give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish.
  • • LASTING VALUE: Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate. Made from the finest materials to maintain its finish for years. An Amerelle Wall Plate is an inexpensive upgrade to any home.
  • • SUPERIOR QUALITY: Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home.
  • • PRODUCT DETAILS: Configruation: 2-Gang Duplex Material: Stamped Steel Color: Black Dimensions: 4.93 inch (H) x 2.87 inch (W) cULus Listed Color Mach Mounting Screws Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.