
Wall Plate, Number of Gangs: 2 Steel, Polished Chrome Finish, Light Gray
Mfr # 161TT
Zoro # G8631398
product price: $6.65
/eaKey Features
Number of Gangs
2
Color
Light Gray
Material
Steel
Finish
Polished Chrome
Mounting Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161TT
Zoro #
G8631398
UPC #
070686174685
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.38 in
Width
4-9/16 in
Length
4-15/16 in
Details
Item
Wall Plate
Number of Gangs
2
Color
Light Gray
Material
Steel
Finish
Polished Chrome
Mounting Type
Screw
Standards
UL Listed
Description
Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing and lighting fixtures, flooring, wallpaper and more.
- • ELEVATING STYLE: An Amerelle Wall Platewill give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish.
- • LASTING VALUE: Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate. Made from the finest materials to maintain its finish for years. An Amerelle Wall Plateis an inexpensive upgrade to any home.
- • SUPERIOR QUALITY: Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home.
- • PRODUCT DETAILS: Configruation: 2-Gang Toggle Material: Stamped Steel Color: Chrome Dimensions: 4.94 inch (H) x 4.94 inch (W) cULus Listed Color Mach Mounting Screws Included
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.