Wall Plate, Number of Gangs: 3 gang Wood, Unfinished Finish, Beige

  • Mfr # 3500899

  • Zoro # G404055795


product price:  $27.99
/ea

Key Features

Number of Gangs
3 gang
Color
Beige
Material
Wood
Finish
Unfinished
Height
5.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500899
Zoro #
G404055795
UPC #
070686576946
Country of Origin
China

Dimensions

Height
5.44 in
Width
4.88 in

Details

Item
Wall Plate
Number of Gangs
3 gang
Color
Beige
Material
Wood
Finish
Unfinished
Standards
UL Listed
Special Features
Amerelle wallplates do more than just cover electrical boxes. They are an easy and inexpensive way to add a decorative accent to any room by matching or complementing other design elements such as cabinet hardware, plumbing and lighting fixtures, flo

Description

Features
  • Sub Brand: Contemporary
  • Number of Gangs: 3 gang
  • Color: Unfinished Ash
  • Material: Wood
  • Switch Style: Toggle
  • Product Type: Wall Plate
  • Number in Package: 1 pk
  • Shape: Rectangle
  • Number of Switch Openings: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.