Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 20 lb Capacity, Class ABC , UL Rating10A:120B:C , Monoammonium Phosphate

  • Mfr # 714

  • Zoro # G1897579


product price: $501.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
10A:120B:C
Valve Material
Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714
Zoro #
G1897579
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
7 in
Cylinder Height
24-3/4 in
Manufacturer Warranty Length
12 yr

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
10A:120B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
ABC Dry Chemical
Standards
NFPA 10, CFR 49
Maximum Discharge Distance
50 ft
Discharge Time
30 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Mount Type
Bracket
Hose Included
Yes
Handle Material
Stainless Steel
Disposable
No
Pressure Type
Stored
Maximum Operating Temperature
120 Degrees F
Container Type
Cylinder
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-65 Degrees F
Charging
Rechargeable
Maximum Operating Pressure
240 psi
Market
Industrial
Cylinder Finish
Zinc-Enriched Coated
Features
Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded
Usable Life
6 yr
Includes
Mount Bracket
For Environment
Salt-Contaminated Environments, Marine, Heavy Industrial
Cylinder Color
Red
Included Mount Bracket
Wall Bracket
Fill Type
Charged and Filled
Products By Industry
Electrical
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 24 3/4 in, Cylinder Material Steel, Discharge Time 30 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.