Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating120B:C , Potassium Bicarbonate

  • Mfr # 717

  • Zoro # G1893966


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
120B:C
Valve Material
Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717
Zoro #
G1893966
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
7 in
Cylinder Height
24-3/4 in
Manufacturer Warranty Length
12 yr

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
120B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Z-Series
Standards
NFPA 10, CFR 49
Maximum Discharge Distance
50 ft
Discharge Time
29 sec
For Fire Type
Flammable Liquid, Gases, Oil
Mount Type
Bracket
Disposable
No
Pressure Type
Stored
Hose Included
Yes
Handle Material
Stainless Steel
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
240 psi
Charging
Rechargeable
Includes
Mount Bracket
Market
Industrial
Included Mount Bracket
Wall Bracket
Maximum Operating Temperature
120 Degrees F
Fill Type
Charged and Filled
Container Type
Cylinder
Features
Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded
Includes Mounting Hardware
Yes
Usable Life
6 yr
Cylinder Color
Red
Cylinder Finish
Zinc-Enriched Coated
For Environment
Salt-Contaminated Environments, Marine, Heavy Industrial
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 24 3/4 in, Cylinder Material Steel, Discharge Time 29 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.