Zoro Homepage
This item is Discontinued.
Amerex Fire Extinguisher, 3A:20B, Foam 252

Fire Extinguisher, 3A:20B, Foam (Discontinued)

  • Mfr # 252
  • Zoro # G4140455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252
Zoro #
G4140455
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24-1/2"
Diameter
7"

Details

Operating Pressure
100 psi
Discharge Time
65 sec.
Cylinder Material
Stainless Steel
Item
Fire Extinguisher
UL Rating
3A:20B
Range Max.
15 ft

Description

Fire Extinguisher, Cylinder Material Stainless Steel, Discharge Time 65 sec, UL Rating 3A:20B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.