Fire Extinguisher, 2.5 lb Capacity, Class BC , UL Rating10B:C , Potassium Bicarbonate

  • Mfr # B410T

  • Zoro # G4764426


product price:  $71.49
/ea

Key Features

Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B410T
Zoro #
G4764426
UPC #
094714586868
Country of Origin
United States

Dimensions

Cylinder Height
15 1/2 in
Manufacturer Warranty Length
6 yr
Cylinder Diameter
3 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Potassium Bicarbonate
Standards
ISO-9001/ISO-14001, NFPA 10, UL Listed
Maximum Discharge Distance
15 ft
Discharge Time
10 sec
For Fire Type
Flammable Liquid, Gases, Oil
Mount Type
Bracket
Pressure Type
Stored
Handle Material
Aluminum
Includes
Mount Bracket
Container Type
Cylinder
Included Mount Bracket
Vehicle Bracket
Includes Mounting Hardware
Yes
Usable Life
6 yr
Market
Industrial
Maximum Operating Temperature
120 Degrees F
Cylinder Finish
Powder Coated
Minimum Operating Temperature
-65 Degrees F
Fill Type
Charged and Filled
Cylinder Color
Red
For Environment
Oil, Gas, Chemical and Utilities Industries, transportation
Charging
Rechargeable
Maximum Operating Pressure
195 psi
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 in, Cylinder Height 15 1/2 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Oil, Gas, Chemical and Utilities Industries, transportation, For Fire Type Flammable Liquid, Gases, Oil

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.