Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK
Mfr # 27771
Zoro # G3970626
product price: $10.55
/pk 6, $1.76/eaKey Features
Material
Steel
For Tank Weight
20.9 lb
For Use With
240, 254, 250, 252, B260, B262, B375, B441, B447, B460
Color
Red
Bracket Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27771
Zoro #
G3970626
UPC #
603813206418
Country of Origin
United States
Dimensions
For Tank Diameter
5 to 7 in
Details
Item
Fire Extinguisher Wall Hanger
Material
Steel
For Tank Weight
20.9 lb
For Use With
240, 254, 250, 252, B260, B262, B375, B441, B447, B460
Color
Red
Bracket Type
Wall
For Extinguisher Type
Dry Chemical, Wet Chemical
Standards
ASTM B117, UL Listed
Body Material
Steel
For Extinguisher Manufacturer
Amerex
Type
Water, AFFF Foam, FFFP, Wet Chemical, Halon, Dry Chemical
For Location
Indoor, Outdoor
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, Wet Chemical, For Location Indoor, Outdoor, For Tank Weight 20.9 lb, For Use With 240, 720, 721, 722, B260, B262, B262CG, B371, B441, B447, B460, Mounting Location Marine, Vehicle, Wall, Strap Material Not Applicable, Body Material Steel, Bracket Type Hanger Hook Style, Color Red, For Extinguisher Manufacturer Amerex, For Tank Diameter 5 to 7 in, Standards ASTM B117, UL Listed, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.