Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unfilled Fire Extinguisher, 1.8 gal Capacity, Class AC , UL Rating2A:C , Deionized Water

  • Mfr # C270

  • Zoro # G3648416


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Stainless Steel
Extinguisher Capacity
1.8 gal
Extinguisher Class
AC
UL Rating
2A:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C270
Zoro #
G3648416
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
7 in
Manufacturer Warranty Length
5 yr
Cylinder Height
19 in

Details

Item
Unfilled Fire Extinguisher
Cylinder Material
Stainless Steel
Extinguisher Capacity
1.8 gal
Extinguisher Class
AC
UL Rating
2A:C
Valve Material
Brass
Extinguishing Agent Material Composition
Deionized Water
Extinguishing Agent Type
Deionized Water
Standards
UL/ULC and NFPA
Maximum Discharge Distance
12 ft
Discharge Time
72 sec
For Fire Type
Common Combustibles, Electrical Equipment
Mount Type
Bracket
Handle Material
Stainless steel
Disposable
No
Pressure Type
Stored
Features
Industrial-grade UL Listed Fire Extinguisher
Includes
Mount Bracket
Cylinder Finish
Powder Coated
Charging
Rechargeable
Usable Life
5 yr
Maximum Operating Temperature
120 Degrees F
Container Type
Cylinder
Includes Mounting Hardware
Yes
Non-Toxic
Yes
Cylinder Color
White
Minimum Operating Temperature
40 Degrees F
For Environment
Clean Rooms, Hospital Environments, Telecommunication Facilities
Maximum Operating Pressure
100 psi
Included Mount Bracket
Wall Bracket
Fill Type
Empty
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color White, Cylinder Diameter 7 in, Cylinder Height 19 in, Cylinder Material Stainless Steel, Discharge Time 72 sec, Extinguisher Capacity 1.8 gal, Extinguisher Class AC, Extinguishing Agent Material Composition Deionized Water, Extinguishing Agent Type Water, Fill Type Empty, For Environment Clean Rooms, Hospital Environments, Telecommunication Facilities, For Fire Type Common Combustibles, Electrical Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.