Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled Fire Extinguisher, 300 lb Capacity, Class BC , UL Rating320B:C , Potassium Bicarbonate

  • Mfr # 493

  • Zoro # G1831028


product price: $9,325.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cylinder Material
Steel
Extinguisher Capacity
300 lb
Extinguisher Class
BC
UL Rating
320B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493
Zoro #
G1831028
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
6 in
Hose Length
50 ft
Cart Height
57 in
Hose Diameter
1 in
Cylinder Diameter
34 in
Cart Width
34 in
Cylinder Height
57 in
Manufacturer Warranty Length
6 yr
Cart Depth
39 in
Wheel Diameter
36 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
300 lb
Extinguisher Class
BC
UL Rating
320B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Purple K
Standards
UL 299/UL 711, US Coast Guard Approved
Maximum Discharge Distance
40 ft
Discharge Time
67 sec
For Fire Type
Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Rubber, Tar
Wheel Type
Steel Wheels
Pressure Type
Pressure Transfer
Includes
Instruction Labels and Tags
Features
Brass Hose Fittings, Chrome-Plated Brass Fill Caps, Large Instruction Pictogram, Lifting Eyes, Live Swivels on Discharge Valve, Stainless Steel Collars
Wheel Material
Steel
Cylinder Color
Red
Fill Type
Charged and Filled
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
120 Degrees F
Charging
Rechargeable
Usable Life
6 yr
For Environment
Outdoor High Hazard
Maximum Operating Pressure
240 psi
For Location
Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 34 in, Cylinder Height 57 in, Cylinder Material Steel, Discharge Time 67 sec, Extinguisher Capacity 300 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Brass Hose Fittings, Chrome-Plated Brass Fill Caps, Large Instruction Pictogram, Lifting Eyes, Live Swivels on Discharge Valve, Stainless Steel Collars

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.