452 Wheeled Fire Extinguisher, 125 lb, for Class B & Class C fires

  • Mfr # 452

  • Zoro # G3954334


product price:  $6,016.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
BC
UL Rating
320B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452
Zoro #
G3954334
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
4 in
Hose Length
50 ft
Cart Height
45 in
Cart Depth
36 in
Hose Diameter
3/4 in
Cart Width
24 in
Cylinder Diameter
24 in
Cylinder Height
45 in
Wheel Diameter
16 in
Manufacturer Warranty Length
6 yr

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
BC
UL Rating
320B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Purple K
Standards
UL 299/UL 711, US Coast Guard Approved
Maximum Discharge Distance
40 ft
Discharge Time
53 sec
For Fire Type
Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Rubber, Tar
Wheel Type
Semi Pneumatic
Pressure Type
Pressure Transfer
Features
Brass Hose Fittings, Chrome-Plated Brass Fill Caps, Large Instruction Pictogram, Lifting Eyes, Live Swivels on Discharge Valve, Stainless Steel Collars
Includes
Instruction Labels and Tags
Maximum Operating Pressure
240 psi
Fill Type
Charged and Filled
Minimum Operating Temperature
-65 Degrees F
Cylinder Color
Red
Maximum Operating Temperature
120 Degrees F
For Environment
Outdoor High Hazard
Charging
Rechargeable
Usable Life
6 yr
For Location
Outdoor

Description

The AMEREX 452 Wheeled Fire Extinguisher is a 125 lb, dry chemical unit designed for use on Class B and Class C fires. It contains a potassium bicarbonate-based Purple K extinguishing agent and delivers a UL rating of 320B:C. Operating at 240 psi, the extinguisher provides a discharge time of 53 seconds with a maximum range of 40 ft. Its steel cylinder and semi-pneumatic 16 in. wheels allow for maneuverability, while brass fittings, stainless steel collars, and chrome-plated components enhance durability. The unit is factory charged and filled, suitable for high-hazard outdoor use, and meets UL 299/UL 711 standards with U.S. Coast Guard approval.

Key Features:

  • Type: Wheeled, rechargeable dry chemical fire extinguisher
  • Extinguishing Agent: Potassium bicarbonate (Purple K)
  • Capacity: 125 lb of extinguishing agent
  • Fire Class: BC-rated for flammable liquids and electrical equipment
  • UL Rating: 320B:C
  • Operating Pressure: 240 psi; discharge time 53 sec
  • Range: Maximum discharge distance of 40 ft
  • Cylinder Material: Steel, 24 in. diameter × 45 in. height
  • Wheel Assembly: 16 in. semi-pneumatic wheels, 4 in. width
  • Features: Brass hose fittings, live swivels, lifting eyes, stainless steel collars, large instruction pictogram
  • Hose: 50 ft length, 3/4 in. diameter
  • Temperature Range: -65°F to 120°F
  • Dimensions: 45 in. H × 24 in. W × 36 in. D
  • Standards: UL 299, UL 711, and U.S. Coast Guard approved
  • Warranty: 6-year manufacturer warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.