Zoro Homepage

45 Deg. Adj. Elbow B-Vent

  • Mfr # 8R45

  • Zoro # G0936890


product price: $71.55
/ea

Key Features

End Type
Snap Lock Coupling
Connection Type
Snap Lock
Overall Length
9 1/4 in
Material Grade
G90; 3105
Inside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R45
Zoro #
G0936890
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 1/4 in
Inside Diameter
8 in
For Nominal Duct Diameter
8 in

Details

End Type
Snap Lock Coupling
Item
45 Degree Elbow
Connection Type
Snap Lock
Material Grade
G90; 3105
Material
Steel
Product Type
Adjustable Elbow
Finish
Galvanized
Gas Appliance Category
Category I
Color
Silver
Shape
Elbow
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441

Description

45 Degree Elbow, For Nominal Duct Diameter 8 in, Material Steel, Overall Length 9 1/4 in, Product Type Adjustable Elbow, Maximum Pressure Rating Not Applicable, Shape Elbow, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 8 in, Color Silver, Connection Type Snap Lock, Standards AGA, HUD, NBC, NFPA, UBC, UL 441

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.