90 Deg Adj Elbow B-Vent
Mfr # 7RAL
Zoro # G0936988
product price: $95.79
/ea
Free Shipping & Returns
Key Features
End Type
Snap Lock Coupling
Color
Silver
Material
Steel
Inside Diameter
7 in
Connection Type
Snap Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7RAL
Zoro #
G0936988
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Diameter
7 in
Overall Length
12 1/4 in
For Nominal Duct Diameter
7 in
Details
End Type
Snap Lock Coupling
Item
90 Degree Elbow
Color
Silver
Material
Steel
Connection Type
Snap Lock
Finish
Galvanized
Material Grade
G90; 3105
Product Type
Adjustable Elbow
Gas Appliance Category
Category I
Shape
Elbow
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Description
90 Degree Elbow, For Nominal Duct Diameter 7 in, Material Steel, Overall Length 12 1/4 in, Product Type Adjustable Elbow, Maximum Pressure Rating Not Applicable, Shape Elbow, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 7 in, Color Silver, Connection Type Snap Lock, Standards AGA, HUD, NBC, NFPA, UBC, UL 441
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.