Zoro Homepage

90 Deg. Adj. Elbow B-Vent

  • Mfr # 8RAL

  • Zoro # G3176437


product price: $99.95
/ea
Sold in multiples of 10 for $999.50
Free Shipping & Returns

Key Features

End Type
Snap Lock Coupling
Overall Length
13 in
Material
Steel
Gas Appliance Category
Category I
Inside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8RAL
Zoro #
G3176437
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 in
Inside Diameter
8 in
For Nominal Duct Diameter
8 in

Details

End Type
Snap Lock Coupling
Item
90 Degree Elbow
Material
Steel
Gas Appliance Category
Category I
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Color
Silver
Product Type
Adjustable Elbow
Finish
Galvanized
Connection Type
Snap Lock
Material Grade
G90; 3105
Shape
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 8 in, Material Steel, Overall Length 13 in, Product Type Adjustable Elbow, Maximum Pressure Rating Not Applicable, Shape Elbow, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 8 in, Color Silver, Connection Type Snap Lock, Standards AGA, HUD, NBC, NFPA, UBC, UL 441

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.