Zoro Homepage

Adj, Length B Vent

  • Mfr # 8R12A

  • Zoro # G3176455


product price: $55.69
/ea
Sold in multiples of 4 for $222.76

Key Features

End Type
Snap Lock
Compatible with Fuel Type
LP Gas
System of Measurement
Inch
Product Type
Gas Vent Pipe
Material Grade
G90; 3105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R12A
Zoro #
G3176455
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 ft
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Outside Diameter
8 in
Wall Thickness
26 ga

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Compatible with Fuel Type
LP Gas
System of Measurement
Inch
Product Type
Gas Vent Pipe
Material Grade
G90; 3105
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Material
Steel
Finish
Galvanized
Number of Plys
2
Shape
Adjustable Joint
For Media Type
Air
Gas Appliance Category
Category I
Interior Texture
Smooth
Color
Silver
Connection Type
Snap Lock

Description

Gas Vent Pipe, For Nominal Duct Diameter 8 in, Outside Diameter 8 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.