Adj. Pipe Section B-Vent
Mfr # 12R18A
Zoro # G0936875
product price: $166.99
/eaSold in multiples of 2 for $333.98
Free Shipping & Returns
Key Features
End Type
Snap Lock
Inside Diameter
12 in
Number of Plys
2
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Gas Appliance Category
Category I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12R18A
Zoro #
G0936875
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Outside Diameter
12 in
Overall Length
18 in
Wall Thickness
26 ga
Details
End Type
Snap Lock
Item
Gas Vent Pipe
Number of Plys
2
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Gas Appliance Category
Category I
Connection Type
Snap Lock
Material
Steel
Shape
Adjustable Joint
Compatible with Fuel Type
LP Gas
Material Grade
G90; 3105
Color
Silver
Interior Texture
Smooth
Finish
Galvanized
For Media Type
Air
Product Type
Gas Vent Pipe
System of Measurement
Inch
Description
Gas Vent Pipe, For Nominal Duct Diameter 12 in, Outside Diameter 12 in, Overall Length 18 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.