Zoro Homepage

Adj. Pipe Section B-Vent

  • Mfr # 20R18A

  • Zoro # G0937058


product price: $398.99
/ea
Sold in multiples of 2 for $797.98
Free Shipping & Returns

Key Features

End Type
Snap Lock
Interior Texture
Smooth
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
System of Measurement
Inch
Wall Thickness
26 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20R18A
Zoro #
G0937058
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
26 ga
Inside Diameter
20 in
For Nominal Duct Diameter
20 in
Outside Diameter
20 in
Overall Length
18 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Interior Texture
Smooth
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
System of Measurement
Inch
For Media Type
Air
Color
Silver
Gas Appliance Category
Category I
Number of Plys
2
Finish
Galvanized
Material Grade
G90; 3105
Shape
Adjustable Joint
Material
Steel
Product Type
Gas Vent Pipe
Connection Type
Snap Lock
Compatible with Fuel Type
LP Gas

Description

Gas Vent Pipe, For Nominal Duct Diameter 20 in, Outside Diameter 20 in, Overall Length 18 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.