Zoro Homepage

Adjustable Gas Vent, 4" Dia., 1 ft. L

  • Mfr # 4E12A

  • Zoro # G3192673


product price: $20.69
/ea

Key Features

End Type
Snap Lock
Gas Vent Pipe Dia.
4 in
High Temperature Degrees
400 to 550 Degrees F
For Use With
Type B Gas Vent System
Gas Vent Pipe Item
Adjustable Gas Vent Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E12A
Zoro #
G3192673
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Dia.
4 in
Gas Vent Pipe Length
1 ft
Pipe Length
1 ft
Pipe Diameter
4 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Overall Length
1 ft
Outside Diameter
4 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe
High Temperature Degrees
400 to 550 Degrees F
For Use With
Type B Gas Vent System
Gas Vent Pipe Item
Adjustable Gas Vent Pipe
For Media Type
Air
Compatible with Fuel Type
LP Gas
Shape
Adjustable Joint
Maximum Temperature Rating
550 Degrees F
Product Type
Gas Vent Pipe
System of Measurement
Inch
Minimum Temperature Rating
400 Degrees F
Connection Type
Snap Lock
Number of Plys
2
Series
E12A/R18A
Finish
Galvanized
Material
Steel
Color
Silver
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Gas Appliance Category
Category I
Interior Texture
Smooth
Material Grade
G90; 3105

Description

Gas Vent Pipe, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 4 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.