Zoro Homepage

Adjustable Gas Vent, 5" Dia.

  • Mfr # 5EAL

  • Zoro # G1646522


product price: $42.49
/ea

Key Features

End Type
Snap Lock
Bend Angle
90 Degrees
Dimension B
6 in
Gas Vent Pipe Item
Adjustable Gas Vent Elbow
For Use With
Type B Gas Vent System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EAL
Zoro #
G1646522
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension B
6 in
Gas Vent Pipe Dia.
5 in
Dimension C
2 1/4 in
Pipe Diameter
5 in
Overall Length
9 1/4 in
For Nominal Duct Diameter
5 in
Outside Diameter
5 in
Inside Diameter
5 in

Details

End Type
Snap Lock
Item
Gas Vent Elbow
Bend Angle
90 Degrees
Gas Vent Pipe Item
Adjustable Gas Vent Elbow
For Use With
Type B Gas Vent System
High Temperature Degrees
400 to 550 Degrees F
Series
EAL/RAL
Material
Steel
Connection Type
Snap Lock
For Media Type
Air
Color
Silver
Compatible with Fuel Type
LP Gas
Gas Appliance Category
Category I
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Shape
Elbow
Number of Plys
2
Product Type
Gas Vent Pipe
Interior Texture
Smooth
Minimum Temperature Rating
400 Degrees F
Maximum Temperature Rating
550 Degrees F
System of Measurement
Inch
Material Grade
G90; 3105
Finish
Galvanized

Description

Gas Vent Elbow, For Nominal Duct Diameter 5 in, Outside Diameter 5 in, Overall Length 9 1/4 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Elbow, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 5 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.